Beli desk mat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Desk Mat With Underlay
    Mulai

    Rp549.900

    KOKUYO Desk Mat With Underlay
    Deskripsi:
    Product may slightly stretch, warp or discolor due to temperature, humidity, direct sunlight etc. The desk mat itself has a light transparent green color. Comes with light green resin underlay
    atribut:
    • Thickness (mm): Overall: 1.7, Underlay: 2.0
    • Color: Overlay: transparent green, with gloss. Underlay: Light green
    • Green Purchasing Law: Conform
    • Material: Overlay: PVC-P (using non-phthalate plasticizer), underlay: polyethylene foam
  2. Anker Powerbank PowerCore
    Mulai

    Rp339.900

    Anker Powerbank PowerCore
    Deskripsi:
    - From ANKER, America's Leading USB Charging BrandFaster and safer charging with our advanced technology10 million+ happy users and counting- Astonishing SizePowerCore 10000 is incredibly small and light for its large capacity. It's smaller than a deck of cards and as light as a baseball, but can charge a phone over three times and most tablets once.- High-speed-Charging TechnologyAnker's exclusive PowerIQ and VoltageBoost technologies combine to ensure the fastest possible charge up to 2.4 amps. Does not support Qualcomm Quick Charge- MultiProtect Safety SystemSurge protection, short circuit prevention and more advanced safety features keep you and your devices safe.- Unrivaled QualityDesigned and built using only high-quality chips and hardware.- Worry-Free WarrantyAt Anker, we believe in our products. That's why we back them all with an 18-month warranty and provide friendly, easy-to-reach support.
  3. Taffware Gaming Mouse Pad
    Mulai

    Rp16.900

    Taffware Gaming Mouse Pad
    Deskripsi:
    Gaming mouse pad ini dibuat dari material kain dan silikon yang berkualitas dan pada setiap sudut mouse pad terdapat jahitan tambahan sehingga ketahanan mouse pad ini sangat tangguh. Memiliki anti slip back yang berfungsi agar mousepad tidak mudah bergerak saat Anda menggunakan mouse
  4. TAKIYA Coreder Line Rail (Lintasan Rel)
    Mulai

    Rp12.900

    TAKIYA Coreder Line Rail (Lintasan Rel)
    atribut:
    • Series: Coreder line
  5. HILOGIK Tasuki
    Mulai

    Rp40.900

    HILOGIK Tasuki
    Deskripsi:
    Box metal fittings series
  6. FUKUIKINZOKUKOUGEI Picture Rail Set C-11 Type (Rel Bingkai Gantung)
    Mulai

    Rp1.199.900

    FUKUIKINZOKUKOUGEI Picture Rail Set C-11 Type (Rel Bingkai Gantung)
    atribut:
    • Length (mm): 1000
    • Material: Rail = Aluminium, Screw = Iron, Stopper = Plastic, Runner = Brass/Stainless steel
    • Safe Load (kg): 10
  7. King Jim Rezafesu Desk Mat
    Mulai

    Rp819.900

    King Jim Rezafesu Desk Mat
    atribut:
    • Height (mm): 28
    • Width (mm): 475
    • Color: black
  8. BFT Automatic Telescopic Door Operator (Mesin Pintu Geser Otomatis)
    Mulai

    Rp85.999.900

    BFT Automatic Telescopic Door Operator (Mesin Pintu Geser Otomatis)
    Deskripsi:
    Operator for telescopic sliding pedestrian doors with 4 leaves and max. weight 4x80 kg. useful passage 2000 mm and transom width 3200 mm.
    atribut:
    • Supply Voltage AC (V): 24
    • Leaf Type: Sliding
    • Number of Doors: 4
    • Door Weight (kg): 4x80
    • Manual Cycle: Reversible
    • Impact Reaction: Electronic Torque Limiter
    • Protection Rating: IPX14
    • Environmental Conditions (°C): (-20) ÷ 55
    • Power Consumption Nominal (W): 230
  9. HP Sanitizable Desk Mat
    Mulai

    Rp289.900

    HP Sanitizable Desk Mat
    atribut:
    • Color: Gray
    • Size & Fit: Large
    • Usage: Personal
  10. ROLODEX Desk Writing Pad
    Mulai

    Rp1.799.900

    ROLODEX Desk Writing Pad
    Deskripsi:
    Desk pads provide a smooth, comfortable writing surface while protecting wood desktops from scratches and impressions. Pads are available with large pages for sketching ideas, taking notes, and recording numbers or addresses while on the phone.
    atribut:
    • UNSPSC: 44111520
  11. Bantex Mouse Pad
    Rating:
    100% of 100
    (4)
    Mulai

    Rp35.900

    Bantex Mouse Pad
    Deskripsi:
    Tatakan Mouse dengan dasar busa ukuran 220 x 255 mm dan tebal 6 mm.
  12. BFT Automatic Sliding Door
    Mulai

    Rp54.999.900

    BFT Automatic Sliding Door
    Deskripsi:
    Operator for pedestrian sliding doors with 2 leaf with max weight 120+120 kg. useful passage 2900 mm and crosspiece width 6000 mm. Electrical locking with the holding of the doors at each stop position. WMP rapid assembly profile. Control unit with programming display and autoset system for movement and torque parameters. Incorporated dual channel radio receiver
  13. Non Brand Frame Without Glass Minimalist Fiber Photo Frame (Bingkai Minimalis)
    Mulai

    Rp46.900

    Non Brand Frame Without Glass Minimalist Fiber Photo Frame (Bingkai Minimalis)
    atribut:
    • Material: Fiber
    • Profile Thickness (cm): 3
    • Thickness (mm): 1
  14. TRUSCO Cutting Mat (Alas Potong)
    60%
    Mulai

    Rp269.900

    TRUSCO Cutting Mat (Alas Potong)
    Deskripsi:
    Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.
    atribut:
    • Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
  15. 3M Nomad Carpet Matting 3100 (Keset)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

  16. Lion Desk Mat
    Mulai

    Rp249.900

    Lion Desk Mat
    atribut:
    • Compatible: For old JIS
    • Thickness (mm): 0.8
  17. KOKUYO Desk Mat Soft Olefin Transparent
    Mulai

    Rp559.900

    KOKUYO Desk Mat Soft Olefin Transparent
    Deskripsi:
    Environmentally friendly desk mat made of non-vinyl chloride material (olefin resin). It is less expensive than the recycled olefin type and the same price as the vinyl chloride type, so it is ideal for replacing the vinyl chloride type as a type with less environmental impact. It is a double-sided non-transfer type that is transparent and makes it easy to see the documents sandwiched between the mats, and also makes it difficult for copy ink to adhere. Ink may transfer depending on the type of copier/printer and usage environment. Coating to prevent the intrusion of dirt on the end face.A desk mat made of eco-friendly olefin resin. Transparent type for easy viewing of sandwiched documents.
    atribut:
    • Color: Transparent
    • Thickness (mm): Overlay: 1.5
    • Material: Overlay: Olefin resin
    • Type: No underlay
  18. DORMAKABA Pintu Otomatis
    Mulai

    Rp25.999.900

    DORMAKABA Pintu Otomatis
    atribut:
    • Opening Speed (Incremental Setting) (cm/s): 10-50
    • Closing Speed (Incremental Setting) (cm/s): 10-40
    • Hold Open Time (s): 0.5-30
    • Mains Voltage (V): 230
    • Frequency (Hz): 50/60
    • International Protection: IP 20
Daftar Harga desk mat Terbaru October 2026
KOKUYO Desk Mat With UnderlayRp549.900
Anker Powerbank PowerCoreRp339.900
Taffware Gaming Mouse PadRp16.900
DAIGAKU Frame Bracket (Aksesoris Bingkai)Rp66.900
TAKIYA Coreder Line Rail (Lintasan Rel)Rp12.900
TOSO Common Runner Cielo (Roda Luncur)Rp129.900
HILOGIK TasukiRp40.900
FUKUIKINZOKUKOUGEI Picture Rail Set C-11 Type (Rel Bingkai Gantung)Rp1.199.900
King Jim Rezafesu Desk MatRp819.900
BFT Automatic Telescopic Door Operator (Mesin Pintu Geser Otomatis)Rp85.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)